Shop All Sockets
K-Tool International
3/4" Drive, 1-1/4" SAE Socket, 6 Points
Mfr # KTI-24140
Zoro # G7000067
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-24140
- Zoro # G7000067
- UPC # 00963041021246
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-1/4" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Socket,Chrome,Stan,6 pt.,3/4 In.Dr,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #65 Cobalt Jobber Length Drill Bit (DWDCO65)
- ZORO SELECT Vibration Isolator, 50 Lb Max, 1/4-20, Height: 3/4 in (2NPE4)
- HHIP Quick Indexing Quill Feed Handle For Mills (3900-0201)
- SUPERCUT 82-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (300611)
- K-TOOL INTERNATIONAL 3/4" Drive, 15/16" SAE Socket, 6 Points (KTI-24130)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-7/8" SAE Socket, 6 Points (KTI-24160)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-5/16" SAE Socket, 6 Points (KTI-24142)
- K-TOOL INTERNATIONAL 3/8" Drive, 15mm Metric Socket, 6 Points (KTI-27115)
- K-TOOL INTERNATIONAL 3/8" Drive 7/8" (22Mm) Offset Oxygen Sensor Socket (KTI32234)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/16" SAE Socket, 6 Points (KTI-24134)
- CAPRI TOOLS 1/4 in Drive 8 mm 6-Point Metric Shallow Socket (1-2146)
- K-Tool International Sockets & Ratchets