Shop All Sockets
K-Tool International
3/4" Drive, 1-1/16" SAE Socket, 6 Points
Mfr # KTI-24134
Zoro # G7041732
product price: $5.59
/ea
Sold in multiples of 3 for $16.77
$16.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-24134
- Zoro # G7041732
- UPC # 00769622241344
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-1/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | High Polish |
Description
Stndrd 6Pt Chrome Socket,3/4 In.Dr,1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Plug, 3 (GT205045)
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Clad® A6 Tape Measure (C9212X)
- KIPP Wing Grip, Mini, D=1/4-20X30 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A2X30)
- WILLIAMS Williams Combo Ratchet Wrench, 10mm, Hi-Polish (1210MNRC)
- K-TOOL INTERNATIONAL 3/4" Drive, 2-3/16" SAE Socket, 6 Points (KTI-24170)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-3/16" SAE Socket, 6 Points (KTI-24138)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-3/8" SAE Socket, 6 Points (KTI-24144)
- K-TOOL INTERNATIONAL 1/4" Drive, 5.5mm Metric Socket, 6 Points (KTI-26255)
- K-TOOL INTERNATIONAL 1/2" Drive, 3/4" SAE Socket, 6 Points (KTI-23124)
- K-TOOL INTERNATIONAL 1/4" Drive, 8mm Metric Socket, 6 Points (KTI-26108)
- EAGLE TOOL US Gearwrench 0.63 in. Swivel Magnetic Spark Plug Socket (KD3928)
- K-Tool International Sockets & Ratchets