Shop All Hex Key Sets
K-Tool International
25 Piece Metric/SAE L-Shape, Hex Key Set
Mfr # KTI-71425
Zoro # G7001738
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Roll up Plastic Pouch
- Measurement Type Metric/SAE
- Finish Black Oxide
- Number of Pieces 25
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-71425
- Zoro # G7001738
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 1/16"-3/8"-1.5mm-10.0mm |
Sizes"cluded | 1/16"-3/8"-1.5mm-10.0mm |
Details
Includes | (1) Roll up Plastic Pouch |
Measurement Type | Metric/SAE |
Finish | Black Oxide |
Item | Standard Hex Key Set |
Number of Pieces | 25 |
Handle Type | L-Shape |
Container Type | Plastic Pouch |
Grip Style | Arm |
End Shape | Hex |
Key Shape | L |
Description
Hex Key Set,SAE And Metric,25 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 14 mm L.38 mm (03030014)
- SUPERCUT 99.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (708110)
- JONARD TOOLS Pin Extractor, 3 in, Contact Size 16-20 (R-5926)
- KIPP Plug For Square Tubes D=30, Polythene Black (K0494.430200)
- K-TOOL INTERNATIONAL 43 Piece SAE/Metric/Torx? Torx? Key Set (KTI0811)
- K-TOOL INTERNATIONAL Folding SAE Hex Key Set, 7 pcs. (KTI-71400)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64808 (64808)
- EKLIND 11 Piece SAE Ergonomic (68991)
- WESTWARD 25 Piece Metric/SAE Fold-Up Hex Key Set, 5YUU6 (5YUU6)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 10122 (10122)
- EKLIND 6-Piece SAE Ergo-Fold Hex Key Set (25611)
- K-Tool International Hex Key Sets