Shop All Pipe Wrenches
K-Tool International
24" L Cast Iron Pipe Wrench, 24"
Mfr # KTI-49024
Zoro # G7001537
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 24"
- Handle Material Cast Iron
- Material Forged steel
- Features Strong, Durable and Versatile; Constructed From the Highest Grade Cast Iron with Drop Forged Steel Jaws; Tough Red Enamel Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-49024
- Zoro # G7001537
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 24" |
Details
Item | Pipe Wrench,24" |
Handle Material | Cast Iron |
Material | Forged steel |
Features | Strong, Durable and Versatile; Constructed From the Highest Grade Cast Iron with Drop Forged Steel Jaws; Tough Red Enamel Finish |
Description
Pipe Wrench,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST B3 HOG RING BLAIR, 100PK (69017)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108510)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5482 (5482)
- PROTO Proto-Ease™ Gear And Bearing Separator, Capacity: 1-13/16" (J4330)
- K-TOOL INTERNATIONAL 8", 10", 14", 18" L Cast Iron Pipe Wrench Set, 4PCS (KTI-49000)
- K-TOOL INTERNATIONAL 14" L Cast Iron Pipe Wrench, 14" (KTI-49014)
- K-TOOL INTERNATIONAL 10" L Cast Iron Pipe Wrench, 10" (KTI-49010)
- K-TOOL INTERNATIONAL 36" L 4" Cap. Aluminum Aluminum Pipe Wrench, 4" Capacity (KTI-49136)
- K-TOOL INTERNATIONAL 36" L Cast Iron Pipe Wrench, 36" (KTI-49036)
- K-TOOL INTERNATIONAL 18" L Cast Iron Pipe Wrench, 18" (KTI-49018)
- MILWAUKEE TOOL 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (48-22-7182)
- K-Tool International Pipe Wrenches