K-Tool International

20 Ton Manual Hydraulic Shop Press


product price: $834.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Minimum working range:2.3";Maximum working range: 40";Ram stroke:6.9";Cylinder can be positioned left or right for applying pressure to the exact spot where you need it.;4 height adjustments of 3.4" increments for press bed; Comes standard with its own set of Non-Slip steel blocks for safety operation;Anti shock pressure gauge with stainless steel frame;Meets or exceeds ASME PASE 2019 standards;Overall Width: 29";Side Width: 27-1/2";Frame Height: 59-1/2";Overall Height: 70-1/4";Frame Width: 3-15/16"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.