Shop All Pipe Wrenches
K-Tool International
18" L 3-1/4" Cap. Aluminum Aluminum Pipe Wrench, 3-1/4" Cap, 18"
Mfr # KTI-49118
Zoro # G7037173
$46.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Jaw Capacity 3-1/4"
- Handle Material Aluminum
- Features Weighs 40% Less than its Cast Iron Counterpart; Easier to Handle and Causes Less Hand Fatigue and Arm Stress; Features Strong Hardened Jaws, Nuts and Teeth, and Drop Forged Steel Jaws; A Versatile Head Design Provides a Flat Surface for Hammering
- Material Forged steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-49118
- Zoro # G7037173
- UPC # 00769622491183
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 18" |
Details
Item | Aluminum Pipe Wrench, 3-1/4" Cap,18" |
Jaw Capacity | 3-1/4" |
Handle Material | Aluminum |
Features | Weighs 40% Less than its Cast Iron Counterpart; Easier to Handle and Causes Less Hand Fatigue and Arm Stress; Features Strong Hardened Jaws, Nuts and Teeth, and Drop Forged Steel Jaws; A Versatile Head Design Provides a Flat Surface for Hammering |
Material | Forged steel |
Description
Aluminum Pipe Wrench, 3-1/4 In. Cap,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Stubby, SAE, 3/8" (54PP14)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1060)
- BETA Socket End Wrench, Size 15 x 15mm, 6 pt. (933)
- SUPERCUT 104-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (209617)
- K-TOOL INTERNATIONAL 36" L 4" Cap. Aluminum Aluminum Pipe Wrench, 4" Capacity (KTI-49136)
- K-TOOL INTERNATIONAL 8" L Cast Iron Pipe Wrench, 8" (KTI-49008)
- K-TOOL INTERNATIONAL 12" L 2-1/4" Cap. Aluminum Aluminm Pipe Wrench, 2-1/4" Capacity, 12" (KTI-49112)
- K-TOOL INTERNATIONAL 18" L Cast Iron Pipe Wrench, 18" (KTI-49018)
- K-TOOL INTERNATIONAL 10" L Cast Iron Pipe Wrench, 10" (KTI-49010)
- K-TOOL INTERNATIONAL 14" L Cast Iron Pipe Wrench, 14" (KTI-49014)
- WESTWARD 24 in L 3 in Cap. Beryllium Copper Alloy Straight Pipe Wrench (23X843)
- K-Tool International Wrenches