Shop All Sockets
K-Tool International
1/4" Drive, T20 Torx(R) Socket
Mfr # KTI-21820
Zoro # G7030121
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Internal Torx Bit
- SAE or Metric Torx(R)
- Material Chrome Vanadium Steel
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-21820
- Zoro # G7030121
- UPC # 00769622218209
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | T20 |
Details
Socket Type | Internal Torx Bit |
SAE or Metric | Torx(R) |
Material | Chrome Vanadium Steel |
Finish | Satin |
Item | Torx Bit Socket |
Description
Chrm Vanadm Stl Torx Socket,1/4 In.Dr, T-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 1 In, 118 Deg (6WUY7)
- SUPERCUT 113-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445091)
- DEWALT 6" Phillips Bit for Collated Attachment - Bulk 25pk (DWA6PHC2-B25)
- STARRETT Blade Only (CB300-36)
- K-TOOL INTERNATIONAL 1/4" Drive, T15 Torx(R) Socket (KTI-21815)
- K-TOOL INTERNATIONAL 1/4" Drive, T27 Torx(R) Socket (KTI-21827)
- K-TOOL INTERNATIONAL 1/4" Drive, T25 Torx(R) Socket (KTI-21825)
- K-TOOL INTERNATIONAL 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (KTI-28127)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket, 12 Points (KTI-22508)
- K-TOOL INTERNATIONAL 3/8" Drive, 24mm Metric Socket, 6 Points (KTI-27124)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (20HW60)
- K-Tool International Sockets & Ratchets