Shop All Sockets
K-Tool International
1/4" Drive, T15 Torx(R) Socket
Mfr # KTI-21815
Zoro # G7030112
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Internal Torx Bit
- SAE or Metric Torx(R)
- Material Chrome Vanadium Steel
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-21815
- Zoro # G7030112
- UPC # 00014444928769
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | T15 |
Details
Socket Type | Internal Torx Bit |
SAE or Metric | Torx(R) |
Material | Chrome Vanadium Steel |
Finish | Satin |
Item | Torx Bit Socket |
Description
Chrm Stl Intrnl Torx Socket,1/4 In.Dr, T-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JKT-160 J-6)
- IRWIN 29pc. HSS Gold Oxide 135 Degrees Drill Bit Set (3018002)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/8" (84869)
- DEWALT 2" Magnetic Bit Tip Holder (DW2046)
- K-TOOL INTERNATIONAL 1/4" Drive, T25 Torx(R) Socket (KTI-21825)
- K-TOOL INTERNATIONAL 1/4" Drive, T27 Torx(R) Socket (KTI-21827)
- K-TOOL INTERNATIONAL 1/4" Drive, T20 Torx(R) Socket (KTI-21820)
- K-TOOL INTERNATIONAL 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points (KTI-28123)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 6 Points (KTI-27110)
- K-TOOL INTERNATIONAL 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (KTI-28122)
- PRO-GRADE TOOLS 1/4" Drive, Spinner Handle (12013)
- K-Tool International Sockets