Shop All Sockets
K-Tool International
1/4" Drive, Socket Set, SAE, Metric Socket
Mfr # KTI20020
Zoro # G6999723
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
- Number of Pieces 12
- Includes (11) Socket 1/4" Drive Set Includes: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1) Socket With 11mm, Hex Shape; (1) 1/4" Internal Drive; (1) 72 tooth 6" Reversible Straight Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI20020
- Zoro # G6999723
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE, Metric |
SAE or Metric | SAE, Metric |
Number of Pieces | 12 |
Includes | (11) Socket 1/4" Drive Set Includes: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1) Socket With 11mm, Hex Shape; (1) 1/4" Internal Drive; (1) 72 tooth 6" Reversible Straight Ratchet |
Item | Socket Set |
Description
Close Quater Spline Socket,1/4 In.,12 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Linesman Pliers, 7" (15205)
- CHANNELLOCK Tinner Snip, Straight, 10", Straight, 10.3" (610TS)
- LINK HANDLES Level Head Rake Handle, 60", Contractor (66656)
- NOBLES/TENNANT KNOB - STAR KNOB THRU HOLE 5/16 THREAD (1057203)
- K-TOOL INTERNATIONAL 1/2" Drive, 1" SAE Socket, 6 Points (KTI-23232)
- K-TOOL INTERNATIONAL Sliding T-Handle Socket (KTI-24070)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/4" Drive (KTI72476)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 12 Points (KTI-22518)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/8" SAE Socket, 6 Points (KTI-23128)
- K-TOOL INTERNATIONAL Breaker Bar, 1/2 " Dr, 17 " (KTI-23080)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points (41814)
- K-Tool International Sockets & Ratchets