Shop All Socket Sets
K-Tool International
1/4" Drive SAE, Metric, 60 pcs
Mfr # KTI20060
Zoro # G6999233
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE, Metric
- Material Chrome Vanadium Steel
- SAE or Metric SAE, Metric
- Includes (3) Bits to Phillips, Slotted, Hex, Torx(R) Pozi Bits: 1mm, 2mm, 3mm;(3) Phillips Bits: 1mm, 2mm, 3mm,(7) Hex Bits: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm; (4) Hex Bits: 5/32", 3/16", 7/32"; (3) 1/4" Slotted Bits: 5/32", 3/16", 1/4"; (10) Torx(R) Bits: T7, T8, T9, T10, T15, T20, T25, T27, T30, T40; (10) Tamperproof Torx(R) Bits: T7, T8, T9, T10, T15, T20, T25, T27, T30, T40 Kits; (1) Extension; (1) Quick Release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI20060
- Zoro # G6999233
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Measurement Type | SAE, Metric |
Material | Chrome Vanadium Steel |
Number of Pieces | 60 |
SAE or Metric | SAE, Metric |
Includes | (3) Bits to Phillips, Slotted, Hex, Torx(R) Pozi Bits: 1mm, 2mm, 3mm;(3) Phillips Bits: 1mm, 2mm, 3mm,(7) Hex Bits: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm; (4) Hex Bits: 5/32", 3/16", 7/32"; (3) 1/4" Slotted Bits: 5/32", 3/16", 1/4"; (10) Torx(R) Bits: T7, T8, T9, T10, T15, T20, T25, T27, T30, T40; (10) Tamperproof Torx(R) Bits: T7, T8, T9, T10, T15, T20, T25, T27, T30, T40 Kits; (1) Extension; (1) Quick Release |
Description
Spline Socket Set,1/4 In. Drive,60 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J7014M)
- MITUTOYO Micrometer, Interchangeable Anvil 0-6" (340-351-30)
- ARROW Low-Voltage Wire Staple Gun (T25)
- X1 TOOLS T-10 Torque Driver Bit, 1 Long 1 Bit by X1 Tools (X1E-CON-BIT-T10-1000x1)
- K-TOOL INTERNATIONAL 3/4" Drive SAE, 20 pcs (KTI-24121)
- K-TOOL INTERNATIONAL 9 Piece Internal Torq Socket Set (KTI22800)
- K-TOOL INTERNATIONAL 1/4" Drive Metric, 21 pcs (KTI-26000)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 45 pcs (KTI-20045)
- K-TOOL INTERNATIONAL 20020 0.25 in. Multi Plus Close Quter Spline Socket - 12 Piece (KTI20020)
- K-TOOL INTERNATIONAL Sae Socket Holder Set, Red, 3 Piece (KTI72470)
- PERFORMANCE TOOL 10-Pc 3/8 In Dr. Metric Socket Set, W38202 (W38202)
- K-Tool International Socket Sets