Shop All Socket Sets
K-Tool International
1/4" Drive SAE, 8 pcs
Mfr # KTI-21200
Zoro # G7052199
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Includes (8) Deep Socket: 7/32" to 1/2" .
- Features Heat Treated
- Number of Pieces 8
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-21200
- Zoro # G7052199
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Finish | Chrome |
Includes | (8) Deep Socket: 7/32" to 1/2" . |
Features | Heat Treated |
Number of Pieces | 8 |
Material | Chrome Vanadium Steel |
SAE or Metric | SAE |
Measurement Type | SAE |
Description
SAE Deep Socket Set,1/4 In.Dr,6Pt,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 8-1/2"L, SDS Plus (HCFC2032)
- LISLE 3/8" Drive, 29mm Metric Socket (14600)
- KRAFT TOOL Cement Finish Trowel, BS, 12x3", Wood Hndl (CF726B)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (46TX60)
- K-TOOL INTERNATIONAL 1/4" Drive Metric, 8 pcs (KTI-26100)
- K-TOOL INTERNATIONAL 1/4" Drive Metric, 21 pcs (KTI-26000)
- K-TOOL INTERNATIONAL 1/2" Drive SAE, 13 pcs (KTI-23110)
- K-TOOL INTERNATIONAL 1/4", 3/8" Drive SAE, 9 pcs (KTI-22800)
- K-TOOL INTERNATIONAL 9 Piece Internal Torq Socket Set (KTI22800)
- K-TOOL INTERNATIONAL 1/2" Drive Metric, 10 pcs (KTI-28200)
- BETA 1/2" Drive Metric, 17 pcs (009200931)
- K-Tool International Socket Sets