Shop All Socket Sets
K-Tool International
1/4" Drive SAE, 8 pcs
Mfr # KTI-21100
Zoro # G7052232
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome Vanadium Steel
- Features Heat Treated
- Number of Pieces 8
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-21100
- Zoro # G7052232
- UPC # 00769622211002
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Finish | Chrome |
Material | Chrome Vanadium Steel |
Features | Heat Treated |
Number of Pieces | 8 |
Includes | (8) Eight Shallow Socket: 3/16" to 1/2" . |
Measurement Type | SAE |
SAE or Metric | SAE |
Description
SAE Socket Set,1/4 In.Dr,6Pt,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- MICRO 100 Grooving Tool (FG-250-050)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 5/16-18X50, A=100, B=33 (K0648.25211A3X50)
- CURRENT TOOLS Straight Cable Roller for 12"-18" Tray (9518SR)
- K-TOOL INTERNATIONAL 9 Piece Internal Torq Socket Set (KTI22800)
- K-TOOL INTERNATIONAL 3/4" Drive SAE, 20 pcs (KTI-24121)
- K-TOOL INTERNATIONAL 1/2" Drive SAE, 8 pcs (KTI-23200)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 15 pcs (KTI-27401)
- K-TOOL INTERNATIONAL 3-Pc 1/2" Drive Spline Protective Wheel Socket Set (KTI33303)
- K-TOOL INTERNATIONAL 0.5 in. Drive Fractional Stud Remover Set, 4 Piece (KTI-23800)
- WILLIAMS 1/4" Drive Socket Set (30925)
- K-Tool International Socket Sets