Shop All Socket Sets
K-Tool International
1/4" Drive Metric, 8 pcs
Mfr # KTI-26100
Zoro # G7052153
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Drive Size 1/4"
- Finish Chrome
- Includes (8) Size: 6mm to 13mm
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-26100
- Zoro # G7052153
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Number of Pieces | 8 |
Finish | Chrome |
Includes | (8) Size: 6mm to 13mm |
Material | Chrome Vanadium Steel |
Features | Heat Treated |
Measurement Type | Metric |
SAE or Metric | Metric |
Description
Metric Chrome Socket Set,1/4 In.Dr,6Pt,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (419)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- SUMNER Magnetic Weld Angle, 6-11/32x4in, 90lb (781887)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1570)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22401)
- K-TOOL INTERNATIONAL 1/4" Drive Metric, 21 pcs (KTI-26000)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, 8 pcs (KTI-21100)
- K-TOOL INTERNATIONAL 1/4", 3/8" Drive SAE, 9 pcs (KTI-22600)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, 21 pcs (KTI-21000)
- K-TOOL INTERNATIONAL 9 Piece Internal Torq Socket Set (KTI22800)
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN72)
- K-Tool International Sockets & Ratchets