Shop All Sockets
K-Tool International
1/4" Drive, 9/16" SAE Socket, 6 Points
Mfr # KTI-21218
Zoro # G7029552
product price: $5.65
/ea
Sold in multiples of 3 for $16.95
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-21218
- Zoro # G7029552
- UPC # 00769622212184
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 9/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Features | Heat Treated |
Description
Deep Socket,6Pt,1/4 In.Dr,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (49-25-1203)
- ARTU Hacksaw Blade, 12", TC Grit, PK5 (01759)
- MALCO Drill Clamp for 1ELH1 Shear (TSDC)
- 3M Low Range Oil Qualty Test Strips1005, PK4 (1005)
- K-TOOL INTERNATIONAL 1/4" Drive, T20 Torx(R) Socket (KTI-21620)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket (KTI-22218)
- K-TOOL INTERNATIONAL 3/8" Drive, 26mm Metric Socket, 6 Points (KTI-27126)
- K-TOOL INTERNATIONAL 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points (KTI-28123)
- K-TOOL INTERNATIONAL Sae Socket Holder, Red, 1/2" Drive (KTI72473)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-20214)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 16mm 6 pt Metric Socket, 6 Points (40016)
- K-Tool International Sockets