Shop All Sockets
K-Tool International
1/4" Drive, 8mm Metric Socket, 6 Points
Mfr # KTI-26108
Zoro # G7000502
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-26108
- Zoro # G7000502
- UPC # 00769622261083
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 8mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | High Polish, Heat Treated |
Description
Socket,Chrome,Stan,6 pt.,1/4 In.Drive,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4-14 NPT High Speed Steel Taper Pipe Tap (1011-3230)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 3/4-16 Natl Fine Across Flats 1-1/16 (92916)
- DRILLCO 5/8-11, CARBON TAPER TAPS - 2000C (20C140CT)
- CMT Roundover Bit, 1/4-Inch Shank, 1/16-Inch Radius, Carbide-Tipped (838.160.11)
- K-TOOL INTERNATIONAL 1/4" Drive, 5.5mm Metric Socket, 6 Points (KTI-26155)
- K-TOOL INTERNATIONAL 1/4" Drive, 13mm Metric Socket, 6 Points (KTI-26113)
- K-TOOL INTERNATIONAL 1/4" Drive, 6mm Metric Socket, 6 Points (KTI-26106)
- K-TOOL INTERNATIONAL 1/4" Drive, 7/16" SAE Socket, 6 Points (KTI-21214)
- K-TOOL INTERNATIONAL 3/4" Drive, 2" SAE Socket, 6 Points (KTI-24164)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/8" SAE Socket (KTI-22212)
- WESTWARD 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (53YR33)
- K-Tool International Sockets & Ratchets