Shop All Sockets
K-Tool International
1/4" Drive, 7/16" SAE Socket, 6 Points
Mfr # KTI-21214
Zoro # G7029570
original price:
$5.16
38% off
new price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-21214
- Zoro # G7029570
- UPC # 00769622212146
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 7/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Features | High Polish, Heat Treated |
Description
Deep Socket,6Pt,1/4 In.Dr,7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (21WN09)
- RIDGID Adjustable Wrench, 12 in. (762)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 12 pt Metric Socket, 12 Points (2318)
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A41X30)
- K-TOOL INTERNATIONAL 1/4" Drive, 11/32" SAE Socket, 6 Points (KTI-21211)
- K-TOOL INTERNATIONAL 1/4" Drive, 1/4" SAE Socket, 6 Points (KTI-21208)
- K-TOOL INTERNATIONAL 1/4" Drive, 1/2" SAE Socket, 6 Points (KTI-21216)
- K-TOOL INTERNATIONAL 3/8" Drive, 24mm Metric Socket, 6 Points (KTI-27124)
- K-TOOL INTERNATIONAL 1/2" Drive, 3/4" SAE Socket, 6 Points (KTI-23124)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22645)
- DUPLICOLOR Duplicolor MS400 11 oz Aerosol Metal Specks Spray Paint; Ocean Blue (DUPMS400)
- K-Tool International Sockets & Ratchets