Shop All Sockets
K-Tool International
1/4" Drive, 7/16" SAE Socket, 6 Points
Mfr # KTI-21114
Zoro # G7029893
product price: $2.25
/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Regular
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-21114
- Zoro # G7029893
- UPC # 00769622211149
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 7/16" |
Details
Socket Type | Regular |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | Chrome |
Item | Socket |
Features | Heat Treated, High Polish |
Description
Stnd Socket,6Pt,1/4 In.Dr, 7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO D-Ring Web Tethers (JDRSMOR)
- WESTWARD Drawer Liner, Blk, Open, PVC, 22-1/2 x115 in (22XP05)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Flat 1-1/16"x1-1/8" 12PT Ratchet Bx Wr- (KHRB-3436)
- MAYHEW SOLID 3/32 PUNCH 5" LONG (MY20000)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 6 Points (KTI-27217)
- K-TOOL INTERNATIONAL 1/2" Drive, 3/4" SAE Socket, 6 Points (KTI-23224)
- K-TOOL INTERNATIONAL 1/2" Drive, 14mm Metric Socket, 6 Points (KTI-28214)
- K-TOOL INTERNATIONAL 1/4" Drive, T15 Torx(R) Socket (KTI-21615)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/16" SAE Socket, 6 Points (KTI-22210)
- K-TOOL INTERNATIONAL 1/2" Drive, T60 Torx(R) Socket (KTI-22660)
- KO-KEN Socket TORX E14 80mm 1/2 Sq. Drive (14325-E14)
- K-Tool International Sockets