Shop All Sockets
K-Tool International
1/4" Drive, 6mm Metric Socket, 6 Points
Mfr # KTI-26106
Zoro # G7031339
original price:
$2.89
22% off
new price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-26106
- Zoro # G7031339
- UPC # 00769622261069
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 6mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | Heat Treated, High Polish |
Description
Standard 6Pt Socket,1/4 In.Dr,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Tap, 7/16-20 UNF (CCT1060-118)
- SUPERIOR STEEL 1-1/8 Inch Hex Shank For SC10018 Floor Scraper (SC92108)
- J.W. WINCO JW Winco GN99.7 20NEN4 Clamp Nut (20NEN4)
- AMPCO SAFETY TOOLS Scaling Chisel, 0.500 In., 7-3/4 In. (CS-25-ST)
- K-TOOL INTERNATIONAL 1/4" Drive, 13mm Metric Socket, 6 Points (KTI-26113)
- K-TOOL INTERNATIONAL 1/4" Drive, 8mm Metric Socket, 6 Points (KTI-26108)
- K-TOOL INTERNATIONAL 1/4" Drive, 5.5mm Metric Socket, 6 Points (KTI-26155)
- K-TOOL INTERNATIONAL 1/2" Drive, 9/16" SAE Socket, 6 Points (KTI-23118)
- K-TOOL INTERNATIONAL 1/4" Drive, T15 Torx(R) Socket (KTI-21815)
- K-TOOL INTERNATIONAL 3/8" Drive, 12mm Metric Socket, 12 Points (KTI-27412)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13/16" DEEP - 8 POINT I (GP2526SD)
- K-Tool International Sockets & Ratchets