Shop All Sockets
K-Tool International
1/4" Drive, 5.5mm Metric Socket, 6 Points
Mfr # KTI-26155
Zoro # G7031302
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-26155
- Zoro # G7031302
- UPC # 00769622261557
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 5.5mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | Heat Treated, High Polish |
Description
Standard 6Pt Chrome Socket,1/4 In.Dr,5.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pull Knob, 10-24 Thread Size, 1"L, Steel (GN04----PL4L-21)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035075)
- BOSCH Line Laser Receiver, Plastic Construction (LR 8)
- ZEPHYR Bit Holder, 1/4" Drive Size, 7/8" L (ZNM23)
- K-TOOL INTERNATIONAL 1/4" Drive, 8mm Metric Socket, 6 Points (KTI-26108)
- K-TOOL INTERNATIONAL 1/4" Drive, 13mm Metric Socket, 6 Points (KTI-26113)
- K-TOOL INTERNATIONAL 1/4" Drive, 6mm Metric Socket, 6 Points (KTI-26106)
- K-TOOL INTERNATIONAL K Tool International KTI21830 Socket Torx T-30 0.25 Inch Drive (KTI21830)
- K-TOOL INTERNATIONAL 3/8" Drive, T40 Torx(R) Socket (KTI-22840)
- K-TOOL INTERNATIONAL 3/8" Drive, 1" SAE Socket, 12 Points (KTI-22432)
- URREA 3/8"drive, 7/16"6 point flex socket (5274H)
- K-Tool International Sockets & Ratchets