Shop All Sockets
K-Tool International
1/4" Drive, 14mm Metric Socket, 6 Points
Mfr # KTI-26214
Zoro # G7029360
product price: $3.09
/ea
Sold in multiples of 3 for $9.27
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-26214
- Zoro # G7029360
- UPC # 00769622262141
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 14mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Features | Heat Treated |
Description
Deep Chrome Socket,6Pt,1/4 In.Dr, 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD27/32)
- LINK HANDLES Epoxy Kit (64112GRA)
- GREENLEE Punch Unt-1-1/16 Pop (12341)
- MILWAUKEE TOOL M18 6Tool Kit, M18 XC5.0 Batt, MultiTool (2696-26, 48-11-1850, 2626-20)
- K-TOOL INTERNATIONAL 1/4" Drive, 11mm Metric Socket, 6 Points (KTI-26211)
- K-TOOL INTERNATIONAL 1/4" Drive, 5.5mm Metric Socket, 6 Points (KTI-26255)
- K-TOOL INTERNATIONAL 1/4" Drive, 15mm Metric Socket, 6 Points (KTI-26215)
- K-TOOL INTERNATIONAL 3/4" Drive, 2-3/8" SAE Socket, 6 Points (KTI-24176)
- K-TOOL INTERNATIONAL 3/8" Drive, 13/16" SAE Socket, 6 Points (KTI-22527)
- K-TOOL INTERNATIONAL 1/4" Drive, T27 Torx(R) Socket (KTI-21827)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Socket (SHD22014)
- K-Tool International Sockets & Ratchets