Shop All Sockets
K-Tool International
1/4" Drive, 11mm Metric Socket, 6 Points
Mfr # KTI-26211
Zoro # G7031101
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-26211
- Zoro # G7031101
- UPC # 00769622262110
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 11mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Features | Heat Treated |
Description
Deep 6Pt Chrome Socket,1/4 In.Dr,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (J5277HAM)
- DORIAN Tool Post, QUADRA, QITP40N, 16-20 In Swing (QITP40N)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 5/32 " L.55 mm (01450010)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- K-TOOL INTERNATIONAL 1/4" Drive, 5.5mm Metric Socket, 6 Points (KTI-26255)
- K-TOOL INTERNATIONAL 1/4" Drive, 14mm Metric Socket, 6 Points (KTI-26214)
- K-TOOL INTERNATIONAL 1/4" Drive, 15mm Metric Socket, 6 Points (KTI-26215)
- K-TOOL INTERNATIONAL K Tool International KTI27409 Socket .38in. Drive 12 Point Deep 9mm (KTI27409)
- K-TOOL INTERNATIONAL 1/2" Drive, 14mm Metric Socket, 6 Points (KTI-28214)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/4" SAE Socket, 6 Points (KTI-24140)
- WESTWARD 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YT01)
- K-Tool International Sockets & Ratchets