Shop All Sockets
K-Tool International
1/4" Drive, 11/32" SAE Socket, 6 Points
Mfr # KTI-21211
Zoro # G7029342
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-21211
- Zoro # G7029342
- UPC # 00769622212115
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 11/32" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Description
Deep Socket,6Pt,1/4 In.Dr,11/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 36434 JT4 Heavy Duty Ball Bearing Drill Chuck (536504)
- VERMONT GAGE Pin Gage, Minus, 0.046 In, Black (911204600)
- WILTON Magnetic Jaw Cap, 6 1/2, Prism, PK2 (P-6.5)
- EAZYPOWER Spanner Insert Bit, No. 14, 1" (81207/B)
- K-TOOL INTERNATIONAL 1/4" Drive, 1/4" SAE Socket, 6 Points (KTI-21208)
- K-TOOL INTERNATIONAL 1/4" Drive, 7/16" SAE Socket, 6 Points (KTI-21214)
- K-TOOL INTERNATIONAL 1/4" Drive, 1/2" SAE Socket, 6 Points (KTI-21216)
- K-TOOL INTERNATIONAL 3/8" Drive, 1" SAE Socket (KTI-22232)
- K-TOOL INTERNATIONAL Breaker Bar, 3/4 " Dr, 19-1/2 " (KTI-24080)
- K-TOOL INTERNATIONAL 1/4" Drive, 15mm Metric Socket, 6 Points (KTI-26215)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 1/2 " L.38 mm (03410032)
- K-Tool International Sockets & Ratchets