Shop All Sockets
K-Tool International
1/4" Drive, 10mm Metric Socket, 6 Points
Mfr # KTI-26110
Zoro # G7031180
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-26110
- Zoro # G7031180
- UPC # 00612175323367
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 10mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | Heat Treated, High Polish |
Description
Standard 6Pt Chrome Socket,1/4 In.Dr,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 3" (OX-P013207)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 13-Drawers Total, Stainless Steel (361LM9)
- CLEVELAND Counterbore, 6.500" L, 0.500" dia., Bright (C91714)
- ILC Replacement for Ryobi P201 (P201 RYOBI)
- K-TOOL INTERNATIONAL Breaker Bar, 1/2 " Dr, 17 " (KTI-23080)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-22214)
- K-TOOL INTERNATIONAL 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (KTI-28127)
- K-TOOL INTERNATIONAL 1/4" Drive, T15 Torx(R) Socket (KTI-21815)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 6 Points (KTI-27117)
- K-TOOL INTERNATIONAL 3/8" Drive, T50 Torx(R) Socket (KTI-22850)
- KO-KEN Socket 11mm Flare Nut 53mm 3/8 Sq. Drive (3300FN-11)
- K-Tool International Sockets & Ratchets