Shop All Socket Sets
K-Tool International
1/4", 3/8" Drive SAE, 9 pcs
Mfr # KTI-22600
Zoro # G7053501
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- SAE or Metric SAE
- Finish Black Oxide
- Includes (9) Set Includes 1/4" Drive: T10, T15, T20, T25, T27, T30, T40, T45, T50
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22600
- Zoro # G7053501
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4", 3/8" |
Details
Item | Socket Set |
Measurement Type | SAE |
SAE or Metric | SAE |
Finish | Black Oxide |
Includes | (9) Set Includes 1/4" Drive: T10, T15, T20, T25, T27, T30, T40, T45, T50 |
Material | Alloy Steel |
Number of Pieces | 9 |
Description
Internal Torx Socket Set,9PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-100)
- WESTWARD Flexible Magnet, Neodymium, 20 In (4FPU8)
- BON TOOL Bon 14-841 Pry Bar, 56" Handle (14-841)
- INGERSOLL-RAND Straight Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 28,000 RPM (307BK)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, Metric, 47 pcs (KTI-22047)
- K-TOOL INTERNATIONAL 3/4" Drive SAE, 20 pcs (KTI-24121)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 15 pcs (KTI-27401)
- K-TOOL INTERNATIONAL 52 Pc. Master Torx Socket Set (KTI20852)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 45 pcs (KTI-20045)
- K-TOOL INTERNATIONAL 9 Piece Internal Torq Socket Set (KTI22800)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 30-Piece (10-24 mm) (SHD92212)
- K-Tool International Sockets & Ratchets