Shop All Pipe Wrenches
K-Tool International
12" L Cast Iron Pipe Wrench, 12"
Mfr # KTI-49012
Zoro # G7034933
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Handle Material Cast Iron
- Features Heavy-Duty Cast Iron Handle Supplies Strength and Leverage; Drop Forged Steel Jaws are Heat Treated for Strength and Durability; Jaws Adjust Easily for Quick Size Refinements; Tough Red Enamel Finish
- Material Forged steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-49012
- Zoro # G7034933
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 12" |
Details
Item | Pipe Wrench,12" |
Handle Material | Cast Iron |
Features | Heavy-Duty Cast Iron Handle Supplies Strength and Leverage; Drop Forged Steel Jaws are Heat Treated for Strength and Durability; Jaws Adjust Easily for Quick Size Refinements; Tough Red Enamel Finish |
Material | Forged steel |
Description
Pipe Wrench,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Screwdriver Blades, Insulated Double-Ended Slotted, Phillips, 2PK (13157INSP)
- ZEPHYR Nutsetter, 2-9/16" L, 5/16" Hex Size (Z10MSHL-5/16)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5-TIN)
- MIDWEST FASTENER 1/4" x 1" Spanner Nut Insert Bits 2PK (77811)
- K-TOOL INTERNATIONAL 8", 10", 14", 18" L Cast Iron Pipe Wrench Set, 4PCS (KTI-49000)
- K-TOOL INTERNATIONAL 36" L Cast Iron Pipe Wrench, 36" (KTI-49036)
- K-TOOL INTERNATIONAL 12" L 2-1/4" Cap. Aluminum Aluminm Pipe Wrench, 2-1/4" Capacity, 12" (KTI-49112)
- K-TOOL INTERNATIONAL 18" L Cast Iron Pipe Wrench, 18" (KTI-49018)
- K-TOOL INTERNATIONAL 18" L 3-1/4" Cap. Aluminum Aluminum Pipe Wrench, 3-1/4" Cap, 18" (KTI-49118)
- K-TOOL INTERNATIONAL 24" L Cast Iron Pipe Wrench, 24" (KTI-49024)
- WESTWARD Pipe Wrench, Straight , Aluminum, 24 in L, 3 in Jaw Capacity (4YR91)
- K-Tool International Pipe Wrenches