Shop All Impact Sockets
K-Tool International
1/2 in Drive Socket 6
Mfr # KTI38218
Zoro # G403794756
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Number of Points 6
- Material Chromium Molybdenum Steel
- Socket Type Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI38218
- Zoro # G403794756
- UPC # 777780832878
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Details
Number of Points | 6 |
Material | Chromium Molybdenum Steel |
Item | Socket |
Socket Type | Deep |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Jobsite Bluetooth Speaker Kit, 18.0/12.0V (2891-20, 48-11-1820)
- WESTWARD Magnetic Box Beam Level, 48 In, End Caps (4MRV6)
- ILC Replacement for Ryobi 1400668 Battery (1400668 BATTERY RYOBI)
- MAYHEW PIN PUNCH SET SAE 12PC (MY62078)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33130)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33148)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35184)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33220)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33230)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket 6 (KTI-35154)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Impact Socket (SID22027)
- K-Tool International Sockets & Ratchets