Shop All Impact Sockets
K-Tool International
1/2 in Drive Socket 6
Mfr # KTI33240
Zoro # G303768697
product price: $27.09
/ea
$27.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Number of Points 6
- Material Chromium Molybdenum Steel
- Socket Type Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI33240
- Zoro # G303768697
- UPC # 769622332400
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Details
Number of Points | 6 |
Material | Chromium Molybdenum Steel |
Item | Socket |
Socket Type | Deep |
Description
K-Tool International (KTI) designs, develops and manufactures over 3,000 hand tools, specialty tools and accessory items, as well as related specialty equipment. KTI interacts closely with its customers and continuously expands its offerings to meet the changes of a dynamic marketplace.
1/2 Inch Drive 6 Point 1-1/4 Inch Deep Impact Socket.
1/2 Inch Drive 6 Point 1-1/4 Inch Deep Impact Socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Measuring Tape, 3 Meters (016920053)
- STEEL GRIP Steel Grip Tool Box, Steel, Red, 19 in W (2006964)
- ECLIPSE Standard Bar Type Tap Wrench 2.0-7.2mm (E241)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel (80024D2B51715)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34242)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34152)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39122)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39130)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34262)
- K-TOOL INTERNATIONAL 1.75 in. Pin for Impact Sockets - 0.75 - 1.68 in. (KTI-35003)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116UM)
- K-Tool International Impact Sockets