Shop All Socket Sets
K-Tool International
1/2 in Drive Metric, 17 pcs
Mfr # KTI28000
Zoro # G703764565
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6
- Features Heat Treated
- Number of Pieces 17
- Material Chrome Vanadium Steel
- Includes Blow-Molded Case; (1) 15mm Socket; (1) 16mm Socket; (1) 17mm Socket; (1) 18mm Socket; (1) 19mm Socket; (1) 20mm Socket; (1) 21mm Socket; (1) 22mm Socket; (1) 23mm Socket; (1) 24mm Socket; (1) 25mm Socket; (1) 26mm Socket; (1) 27mm Socket; (1) 28mm Socket; (1) Ratchet; (1) 5" Extension; (1) 17" Breaker Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI28000
- Zoro # G703764565
- UPC # 769622280008
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2 in |
Details
Item | Socket Set |
Number of Points | 6 |
Features | Heat Treated |
Number of Pieces | 17 |
Material | Chrome Vanadium Steel |
Includes | Blow-Molded Case; (1) 15mm Socket; (1) 16mm Socket; (1) 17mm Socket; (1) 18mm Socket; (1) 19mm Socket; (1) 20mm Socket; (1) 21mm Socket; (1) 22mm Socket; (1) 23mm Socket; (1) 24mm Socket; (1) 25mm Socket; (1) 26mm Socket; (1) 27mm Socket; (1) 28mm Socket; (1) Ratchet; (1) 5" Extension; (1) 17" Breaker Bar |
Measurement Type | Metric |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6Pc. HSS NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden case (DWTHS1/4-1-1/4SET)
- KLEIN TOOLS Belt Clip for Impact Wrench and Drill (Cat. Nos. BAT20CW and BAT20CD) (BAT20CTCLIP)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (430714)
- WESTWARD 1/2" HSS 130 Deg. Jobber Length Drill Bit (38MX15)
- K-TOOL INTERNATIONAL 0.5 in. Drive Fractional Stud Remover Set, 4 Piece (KTI-23800)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, Metric, 47 pcs (KTI-22047)
- K-TOOL INTERNATIONAL 52 Pc. Master Torx Socket Set (KTI20852)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 15 pcs (KTI-27401)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22401)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 26 pcs (KTI-27000)
- WESTWARD 1" Drive Socket Wrench Set SAE 17 Pieces 1 7/16 in to 2 1/2 in , Chrome (42W522)
- K-Tool International Socket Sets