Shop All Impact Sockets
K-Tool International
1/2 in Drive Impact Socket Standard Socket, black oxide
Mfr # KTI-33142
Zoro # G1948655
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
- Material Cr-Mo Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-33142
- Zoro # G1948655
- UPC # 769622331427
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 1-5/16 in |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Cr-Mo Steel |
Item | Impact Socket |
Impact Rated | Yes |
Drive Type | Square |
Category Type | Hex Socket |
Features | Forged From The Finest Chrome-Moly Steel Which Provides The Best Strength and Durability, Sockets are Designed and Crafted to Take On The Toughest Jobs with Solid Performance, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use |
Output Type | 6 pt |
Standards | ANSI |
Finish | black oxide |
Socket Type | Short Impact |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Cr-Mo Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 59/64 (52459)
- MITUTOYO Electronic Digital Depth Gage, 0 to 12 In (571-213-30)
- BETA Flexible Magnetic Pick Up Tool (017120012)
- KRAFT TOOL Fresno Trowel, CS, Swivel Bracket, 18x5" (CC618)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set Black Oxide (KTI-38500)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34152)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38223)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34162)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34264)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38221)
- WESTWARD 3/4 in Drive Impact Socket 33 mm Size 6 pt Deep Depth, Black Oxide (21WL42)
- K-Tool International Sockets & Ratchets