Shop All Impact Sockets
K-Tool International
1/2 in Drive Impact Socket Standard Socket, black oxide
Mfr # KTI-33124
Zoro # G2669759
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
- Material Cr-Mo Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-33124
- Zoro # G2669759
- UPC # 769622331243
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 3/4 in |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Cr-Mo Steel |
Item | Impact Socket |
Finish | black oxide |
Socket Type | Deep Impact |
Impact Rated | Yes |
Category Type | Hex Socket |
Output Type | 6 pt |
Drive Type | Square |
Features | Forged From The Finest Chrome-Moly Steel Which Provides The Best Strength and Durability, Sockets are Designed and Crafted to Take On The Toughest Jobs with Solid Performance, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use |
Standards | ANSI |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Cr-Mo Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m15x1 HSS Metric Hand Tap (DWTSMT15X1)
- STARRETT Lug-on Center Back (PT25053)
- TOOLPRO Retractable Utility Knife (TP01040)
- BUCKET BOSS Tool Pouch, Leather Open end Pliers Holder, Leather (55130)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Standard Socket, black oxide (KTI-33116)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33234)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39130)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Deep Socket, black oxide (KTI-37210)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38219)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37510)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-1/2 (7348)
- K-Tool International Sockets & Ratchets