Shop All Sockets
K-Tool International
1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points
Mfr # KTI-28120
Zoro # G2669521
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-28120
- Zoro # G2669521
- UPC # 769622281203
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 20mm |
Socket Depth | Standard |
Socket Sizes | 20mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 6 pt |
Drive Type | Square |
Tether Capable | Not Tether Capable |
Features | High-Polish Chrome Finish, Which Protects The Tools From The Harsh Working Environments Found In Today's Workplace, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use |
Standards | ANSI Standards |
Item | Socket |
Category Type | Hex Socket |
Tether Style | Not Tether Capable |
Tether Ready | No |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards ANSI Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN2281-KT-15-G-40-2 Bulls Eye Level (GN2281)
- FASTCAP End Nippers (PLIERS-END NIP)
- KLEIN TOOLS Replacement Bit, Phillips #1, #2 (32770)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8016NW)
- K-TOOL INTERNATIONAL 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (KTI-28118)
- K-TOOL INTERNATIONAL 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (KTI-28117)
- K-TOOL INTERNATIONAL 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (KTI-28119)
- K-TOOL INTERNATIONAL Breaker Bar, 3/4 " Dr, 19-1/2 " (KTI-24080)
- K-TOOL INTERNATIONAL Sae Socket Holder, Red, 1/2" Drive (KTI72473)
- K-TOOL INTERNATIONAL Breaker Bar, 1/2 " Dr, 17 " (KTI-23080)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (ST-634)
- K-Tool International Sockets