Shop All Sockets
K-Tool International
1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points
Mfr # KTI-28118
Zoro # G2669549
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-28118
- Zoro # G2669549
- UPC # 769622281180
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 18mm |
Socket Sizes | 18mm |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 6 pt |
Drive Type | Square |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Standards | ANSI Standards |
Features | High-Polish Chrome Finish, Which Protects The Tools From The Harsh Working Environments Found In Today's Workplace, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use |
Item | Socket |
Tether Style | Not Tether Capable |
Tether Ready | No |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards ANSI Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Tile And Stone Carbide Tipped Drill, PK4 (DMANS1070-S4)
- BETA Socket End Wrench, Size 10mm, 6 pt. (952)
- RUKO 2-7/8" Bi-Metal High Speed Steel Hole Saw (106073)
- WESTWARD 3/8" Drive Socket Adapter, SAE, 1 pcs, Chrome (54PR17)
- K-TOOL INTERNATIONAL 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points (KTI-28120)
- K-TOOL INTERNATIONAL 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (KTI-28119)
- K-TOOL INTERNATIONAL 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (KTI-28117)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 12 Points (KTI-22518)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/8" SAE Socket, 12 Points (KTI-22412)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-3/16" SAE Socket, 6 Points (KTI-24138)
- OTC 3/4 in Drive, 4-1/2" 8 pt SAE Socket, 8 Points (1938)
- K-Tool International Sockets & Ratchets