Shop All Sockets
K-Tool International
1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points
Mfr # KTI-28117
Zoro # G2669558
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-28117
- Zoro # G2669558
- UPC # 769622281173
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 17mm |
Socket Depth | Standard |
Socket Sizes | 17mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 6 pt |
Category Type | Hex Socket |
Standards | ANSI Standards |
Features | High-Polish Chrome Finish, Which Protects The Tools From The Harsh Working Environments Found In Today's Workplace, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use |
Tether Capable | Not Tether Capable |
Drive Type | Square |
Item | Socket |
Tether Style | Not Tether Capable |
Tether Ready | No |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards ANSI Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 3 in L, Drive Size 1/4 in (48-32-4503)
- ECLIPSE MAGNETICS Magnetic Holdfast, Weight:0.6kg/1.3lb, Pull ForcPull Force:44lb (E939)
- CRESCENT 9" Automotive Wrench (C79H)
- MILWAUKEE TOOL M18 FUEL Compact Band Saw (Tool-Only) (2829-20)
- K-TOOL INTERNATIONAL 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (KTI-28118)
- K-TOOL INTERNATIONAL 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (KTI-28119)
- K-TOOL INTERNATIONAL 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points (KTI-28120)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-20214)
- K-TOOL INTERNATIONAL 3/8" Drive, 14mm Metric Socket, 12 Points (KTI-27414)
- K-TOOL INTERNATIONAL Chrome Spline Socket 3/8" Drive 7/8", 202 (KTI20228)
- KO-KEN Socket 19mm 6 Point 90mm 3/4 Sq. Drive (6300M-19)
- K-Tool International Sockets & Ratchets