Shop All Universal Sockets
K-Tool International
1/2" Drive Universal Joint
Mfr # KTI-23500
Zoro # G7026737
product price: $7.05
/ea
Sold in multiples of 2 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Universal Joint
- Material Chrome Vanadium Steel
- Finish Chrome
- Category Type Universal Joints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-23500
- Zoro # G7026737
- UPC # 00769622235008
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 1/2" |
Details
Socket Type | Universal Joint |
Material | Chrome Vanadium Steel |
Item | Socket Universal Joint |
Finish | Chrome |
Category Type | Universal Joints |
Description
Socket Universal Joint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M16x2 (C65889)
- RIDGID RIDGID® 31280 #25 20" 1-2" Capacity Hex Pipe Wrench (31280)
- DRILL AMERICA #3/0 HSS Straight Flute Taper Pin Reamer (DWRRTP3/0)
- TIMBER TUFF Shingle Froe, 15" (TMW-62)
- K-TOOL INTERNATIONAL 3/8" Drive Universal Joint (KTI-22500)
- K-TOOL INTERNATIONAL 3/8" Drive Socket SAE (KTI-22724)
- K-TOOL INTERNATIONAL 3/8" Drive Socket SAE (KTI-22720)
- PRO-GRADE TOOLS 3/8" Drive Universal Joint SAE (13010)
- SK PROFESSIONAL TOOLS 1/2" Drive Universal Joint SAE (40190)
- KO-KEN Universal Socket 24mm 6 Point 73.5mm 1/2 Sq. Drive (14440M-24)
- KO-KEN Universal Socket 14mm Nut Grip 37mm 1/4 Sq. Drive (2441M-14)
- K-Tool International Sockets & Ratchets