Shop All Impact Socket Sets
K-Tool International
1/2" Drive Socket Set, SAE, 19 pcs
Mfr # KTI-33101
Zoro # G7037392
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-33101
- Zoro # G7037392
- UPC # 00021112298758
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Black Oxide |
SAE or Metric | SAE |
Number of Pieces | 19 |
Includes | (19) Short Socket Sized: 3/8" to 1-1/2" |
Item | Socket Set |
Material | Chrome Molybdenum Steel |
Description
The K Tool International KTI-33101 Socket Set is a 19-piece impact socket set that can tackle even the most demanding jobs. This 1/2" drive set comes in a compact black oxide finish for better corrosion resistance and durability. The impact sockets have a strong chrome molybdenum steel construction, so they are up to the task of handling nuts and bolts under high torque. This kit features SAE hex keys with both deep and standard sockets. They come in an easy-to-carry case that makes it easier to organize your tools when you are on the go. There's no job too big or small for this powerful socket set from K Tool International.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38299 (38299)
- KIPP Pin Retaining Ring, stainless steel (K0367.15)
- BRECO Quick Change Air Gun Kit, Contains 5 Nozzles and Heavy Duty Air Gun (301695.1)
- FREUD PANEL PILOT BIT 1/2"" (26-104)
- K-TOOL INTERNATIONAL 0.37 in. Drive Flex Impact Socket Set, 6 Piece (KTI-32500)
- K-TOOL INTERNATIONAL O-Ring 1.42"/36Mm (For All Impact Sockets In Set 39100) (KTI39001)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38100)
- K-TOOL INTERNATIONAL 6 Piece 0.37 in. Drive Flex Deep Impact Socket Set (KTI-32400)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38200)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 9 pcs (KTI-38201)
- TENG TOOLS 16 Piece 1/2" Drive ANSI Impact Socket Set (TT9116)
- K-Tool International Sockets & Ratchets