Shop All Impact Socket Sets
K-Tool International
1/2" Drive Socket Set, SAE, 12 pcs
Mfr # KTI-33200
Zoro # G7033323
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-33200
- Zoro # G7033323
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Black Oxide |
SAE or Metric | SAE |
Number of Pieces | 12 |
Includes | (12) Deep Socket Size: 1/2" to 1-1/4" |
Item | Socket Set |
Material | Chrome Molybdenum Steel |
Description
SAE Deep 6Pt Impact Socket Set,12PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Sledge Hammer, 2-1/2 lb., 12 In, Fiberglass (6894126)
- MILWAUKEE TOOL M12 Hackzall Blade-Plaster (49-00-5461)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- BAND-IT Carrying Case for CP4000-D (C26991)
- K-TOOL INTERNATIONAL 6 Piece 3/8 Inch Drive Metric Swivel Impact Socket Set (KTI37500)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 19 pcs (KTI-33101)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38200)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 9 pcs (KTI-38201)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, Metric, 10 pcs (KTI-37100)
- K-TOOL INTERNATIONAL 0.37 in. Drive Flex Impact Socket Set, 6 Piece (KTI-32500)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-14-19RC)
- K-Tool International Impact Socket Sets