Shop All Impact Socket Sets
K-Tool International
1/2" Drive Socket Set, SAE, 12 pcs
Mfr # KTI-33100
Zoro # G7033299
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-33100
- Zoro # G7033299
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Black Oxide |
SAE or Metric | SAE |
Number of Pieces | 12 |
Includes | (12) Size: 1/2" to 1-1/4" |
Item | Socket Set |
Material | Chrome Molybdenum Steel |
Description
SAE 6Pt Stnd Impact Socket Set,12PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Tool Hanger, Green (06152)
- RIDGID Motor, Asm (20013)
- CABLE PREP Center Conductor Cleaner and Beveler (Gator)
- MILWAUKEE TOOL Adjustable Depth Stop for M12 FUEL and M18 FUEL Oscillating Multi-Tools (49-90-2430)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 6 pcs (KTI-32400)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 19 pcs (KTI-33101)
- K-TOOL INTERNATIONAL O-Ring 1.42"/36Mm (For All Impact Sockets In Set 39100) (KTI39001)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 7 pcs (KTI-33500)
- K-TOOL INTERNATIONAL 6 Piece 3/8 Inch Drive Metric Swivel Impact Socket Set (KTI37500)
- K-TOOL INTERNATIONAL 0.37 in. Drive Flex Impact Socket Set, 6 Piece (KTI-32500)
- PROTO 3/4" Drive Impact Socket Set, Metric, 15 pcs (J72104M)
- K-Tool International Sockets & Ratchets