Shop All Impact Socket Sets
K-Tool International
1/2" Drive Socket Set, Metric, 26 pcs
Mfr # KTI-38101
Zoro # G7038661
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-38101
- Zoro # G7038661
- UPC # 00769622381019
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Black Oxide |
SAE or Metric | Metric |
Number of Pieces | 26 |
Includes | (26) Short Socket Size: 10mm to 36mm |
Item | Socket Set |
Material | Chrome Molybdenum Steel |
Description
Mtrc 6Pt Shrt Impct Socket Set,26PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 29pc. 118 Degrees Drill Bit Set (01E118)
- VERMONT GAGE Pin Gage, Minus, 0.059 In, Black (911205900)
- M.A. FORD Twister Gp 3X Drill, 2.00Mm (22607870)
- CRAFTSMAN Surform Pocket Plane, 6 (CMHT82544)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 7 pcs (KTI-33500)
- K-TOOL INTERNATIONAL 0.37 in. Drive Flex Impact Socket Set, 6 Piece (KTI-32500)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38100)
- K-TOOL INTERNATIONAL 6 Piece 0.37 in. Drive Flex Deep Impact Socket Set (KTI-32400)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 9 pcs (KTI-38201)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 19 pcs (KTI-33101)
- GREY PNEUMATIC 1/2" Drive Internal Torx Impact Set, Torx(R), 8 pcs (1300T)
- K-Tool International Impact Socket Sets