Shop All Impact Socket Sets
K-Tool International
1/2" Drive Socket Set, Metric, 12 pcs
Mfr # KTI-38100
Zoro # G7001141
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Black Oxide
- SAE or Metric Metric
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-38100
- Zoro # G7001141
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Black Oxide |
SAE or Metric | Metric |
Number of Pieces | 12 |
Includes | (12) 6 Point Shallow Socket Size: 10mm to 21mm |
Item | Socket Set |
Material | Chrome Molybdenum Steel |
Description
Impct Scket Set,Mtric,1/2 In. Drive,12 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Bore Gage Hd Assembly, 1-1.2 In (04AZA731)
- IDEAL 9 3/4 in Linemans Plier, Steel (30-9430)
- TEKTON 1/2 Inch Drive x 13 mm 12-Point Impact Socket (SID22313)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6434MH)
- K-TOOL INTERNATIONAL 7 Piece 0.5 in. Drive 6 Point Flex Impact Socket Set (KTI-33500)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38200)
- K-TOOL INTERNATIONAL 6 Piece 0.37 in. Drive Flex Deep Impact Socket Set (KTI-32400)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 6 pcs (KTI-32400)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, Metric, 10 pcs (KTI-37100)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, SAE, 19 pcs (KTI-33101)
- GREY PNEUMATIC $13-Pc 1/2" Deep Standard Imp Skt Set (GP1312D)
- K-Tool International Sockets & Ratchets