Shop All Impact Socket Adapters
K-Tool International
1/2" Drive Socket Adapter SAE
Mfr # KTI-33041
Zoro # G7063353
original price:
$9.18
28% off
Sold in multiples of 3 for $19.65
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Output Drive Size 3/8"
- Drive Type Wobble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-33041
- Zoro # G7063353
- UPC # 00769622330413
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 1/2" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Socket Adapter |
Drive Type | Wobble |
Description
Wobble Impact Socket Adapter,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" 14 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5787)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #29 (C22681)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80292D2B144420)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- K-TOOL INTERNATIONAL 3/4" Drive Socket Adapter SAE (KTI-34032)
- K-TOOL INTERNATIONAL 3/4" Drive Socket Adapter SAE (KTI-34016)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter (KTI-32016)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter (KTI-33012)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33024)
- K-TOOL INTERNATIONAL 1" Drive Socket Adapter SAE (KTI-35024)
- WILLIAMS 3/8" Drive Adapter SAE (2-4A)
- K-Tool International Sockets & Ratchets