Shop All Impact Socket Adapters
K-Tool International
1/2" Drive Socket Adapter SAE
Mfr # KTI-33024
Zoro # G7000721
Sold in multiples of 2 for $23.18
$23.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Fastening in Tight Spaces
- Output Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-33024
- Zoro # G7000721
- UPC # 00769622330246
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 1/2" |
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Socket Adapter |
For Use With | Fastening in Tight Spaces |
Description
Impact Socket Adapter,1/2 In. F to 3/4 In. M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, M6-1, Plug, Metric Coarse, 2 Flutes, TiN (19923)
- WILTON Spatter Resist C-Clamp, 10", Reg., 8000 lb. (H410CS)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T101DP)
- MILWAUKEE TOOL Tool Station for PACKOUT Wall-Mounted Storage (48-22-8343)
- K-TOOL INTERNATIONAL 1" Drive Socket Adapter SAE (KTI-35024)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33041)
- K-TOOL INTERNATIONAL 3/4" Drive Socket Adapter SAE (KTI-34016)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter (KTI-32016)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter (KTI-33012)
- K-TOOL INTERNATIONAL 3/4" Drive Socket Adapter SAE (KTI-34032)
- WESTWARD 1/2" Drive Impact Socket Adapter (4LYY8)
- K-Tool International Impact Socket Adapters