Shop All Impact Socket Adapters
K-Tool International
1/2" Drive Socket Adapter
Mfr # KTI-33012
Zoro # G0550929
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 1 7/16 in
- Finish Black Oxide
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-33012
- Zoro # G0550929
- UPC # 769622330123
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 1/2" |
Overall Length | 1 7/16 in |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Standards | ANSI |
Output Drive Type | Male Square |
For Use With | Impact Tools |
Drive Type | Square |
Item | Socket Adapter |
Number of Pieces | 1 |
Impact Rated | Yes |
Number of Points | 4 |
Description
Impact Adapter, Black Oxide, Output Drive Size 3/8 in, Male Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14mm 6 Point Combination Wrench (81762)
- MITUTOYO Shell Type Point (21AAA031)
- HYDE Putty Knife, Flexible, 2", Carbon Steel (06222)
- BON TOOL Bon 12-533 Big Blue Bull Trowel, Blue Steel 48" X 12" Rnd End (12-533)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33024)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33041)
- K-TOOL INTERNATIONAL 1" Drive Socket Adapter SAE (KTI-35024)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter (KTI-32016)
- K-TOOL INTERNATIONAL 3/4" Drive Socket Adapter SAE (KTI-34016)
- K-TOOL INTERNATIONAL 3/4" Drive Socket Adapter SAE (KTI-34032)
- SK PROFESSIONAL TOOLS 3/4" Drive Impact Adapter (84609A)
- K-Tool International Sockets & Ratchets