Shop All Socket Sets
K-Tool International
1/2" Drive SAE, 8 pcs
Mfr # KTI-23200
Zoro # G7052083
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Finish Chrome
- SAE or Metric SAE
- Drive Size 1/2"
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-23200
- Zoro # G7052083
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
Material | Chrome Vanadium Steel |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 8 |
Features | Heat Treated |
Measurement Type | SAE |
Includes | (8) Deep Socket: 1/2" to 15/16" |
Description
SAE Deep Socket Set,1/2 In.Dr,6Pt,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Cast Aluminum, 15in. x 15in. (ST006)
- PROTO Ratcheting Wrench Set, Metric, 10 mm to 19 mm, 10-Piece (JSCRM-10S)
- WIHA Adjustable TorqueVario 15-80 In/oz. (28501)
- PERFORMANCE TOOL 9-Pc Precision Screwdriver Set Bit Driver-Prec, W9148 (W9148)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 13 pcs (KTI-27101)
- K-TOOL INTERNATIONAL 9 Piece Internal Torq Socket Set (KTI22800)
- K-TOOL INTERNATIONAL 3-Pc 1/2" Drive Spline Protective Wheel Socket Set (KTI33303)
- K-TOOL INTERNATIONAL 1/2" Drive Metric, 14 pcs (KTI-28100)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, Metric, 47 pcs (KTI-22047)
- K-TOOL INTERNATIONAL 3/8 in Drive Metric, 15 pcs (KTI27501)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 12 pcs (19306)
- K-Tool International Socket Sets