Shop All Socket Sets
K-Tool International
1/2" Drive SAE, 16 pcs
Mfr # KTI-23000
Zoro # G7036537
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Chrome
- Material Chrome Vanadium Steel
- SAE or Metric SAE
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-23000
- Zoro # G7036537
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
Finish | Chrome |
Material | Chrome Vanadium Steel |
Number of Pieces | 16 |
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (13) Socket: 7/16" to 1-1/4", Ratchet, Breaker Bar and Extension |
Description
SAE Shallow Socket Set,1/2 In.Dr,6Pt,16PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31603RF)
- HHIP 4 X 4 X 4" Stepped Angle Plate (3402-0101)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 14585 (14585)
- KOMELON Komelon USA 416-52435 35 ft. Abs Powerblade II Wide Blade Tape Measures - Small; White & Black (416-52435)
- K-TOOL INTERNATIONAL 1/4" Drive Metric, 8 pcs (KTI-26200)
- K-TOOL INTERNATIONAL 1/4", 3/8" Drive SAE, 9 pcs (KTI-22800)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, Metric, 44 pcs (KTI-21044)
- K-TOOL INTERNATIONAL 1/4", 3/8" Drive SAE, 9 pcs (KTI-22600)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22401)
- K-TOOL INTERNATIONAL 1/2" Drive SAE, 13 pcs (KTI-23110)
- TEKTON 1/2 Inch Drive Spark Plug Socket Set, 3-Piece (5/8, 3/4, 13/16 in.) (SHD92035)
- K-Tool International Socket Sets