Shop All Socket Sets
K-Tool International
1/2" Drive Metric, 10 pcs
Mfr # KTI-28200
Zoro # G7031558
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Drive Size 1/2"
- Measurement Type Metric
- Material Chrome Vanadium Steel
- Features Heat Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-28200
- Zoro # G7031558
- UPC # 00769622282002
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
SAE or Metric | Metric |
Measurement Type | Metric |
Material | Chrome Vanadium Steel |
Features | Heat Treated |
Includes | (10) 6 Point Deep Socket Size: 15mm to 24mm |
Finish | Chrome |
Number of Pieces | 10 |
Description
Metric Deep Socket Set,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-16 HSS Plug Hand Tap (DWTST7/16-16P)
- AMPCO SAFETY TOOLS 16 oz. Ball Peen Hammer, 11" Fiberglass Handle (H-212FG)
- HARVEY TOOL Miniature End Mill-4 Flute-Corner Radius 0.3750" (3/8) Cutter DIAx0.0500" Radius x0.5700" L of Cut (917140)
- DRILL AMERICA 4" Square Smooth File (DIC12857)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, Metric, 44 pcs (KTI-21044)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, Metric, 47 pcs (KTI-22547)
- K-TOOL INTERNATIONAL 3-Pc 1/2" Drive Spline Protective Wheel Socket Set (KTI33303)
- K-TOOL INTERNATIONAL 3/4" Drive SAE, 20 pcs (KTI-24121)
- K-TOOL INTERNATIONAL 3/8 in Drive Metric, 15 pcs (KTI27501)
- K-TOOL INTERNATIONAL 0.5 in. Drive Fractional Stud Remover Set, 4 Piece (KTI-23800)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92101)
- K-Tool International Socket Sets