Shop All Impact Sockets
K-Tool International
1/2" Drive Impact Socket black oxide
Mfr # KTI-38515
Zoro # G7028338
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-38515
- Zoro # G7028338
- UPC # 00963041023813
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | black oxide |
Socket Type | Swivel |
Description
Swivel 6 Pnt Impact Socket,1/2 In.Dr,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 02 125)
- PRECISION TWIST DRILL R40C HSS Steam Oxide 135D NAS907C 1/2 in, 6PK (R40C1/2)
- DAYTON Capacitor 300uF/125v (TT3811201G)
- THE BRUSH MAN 6 in. Steel Joint Knife, Comfort Grip Handle, 5PK (KNIFE-PUTTY-6)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38514)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38517)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38519)
- K-TOOL INTERNATIONAL K Tool International KTI38513 1/2 Inch Drive Swivel 6 Point Impact Socket 13mm (KTI38513)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37514)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38222)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3916F)
- K-Tool International Sockets & Ratchets