Shop All Impact Sockets
K-Tool International
1/2" Drive Impact Socket black oxide
Mfr # KTI-38235
Zoro # G7026019
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-38235
- Zoro # G7026019
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 35mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Finish | black oxide |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Deep 6Pt Impact Socket,1/2 In.Dr,35mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" 1/16" Hex Socket Power Bits 3PK (72421)
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151011)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 22571 (22571)
- STAHLWILLE TOOLS Snipe nose plier w.cutter (radio- or telephone pliers) L.160mm head chrome plated (65295160)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38232)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38219)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38221)
- K-TOOL INTERNATIONAL 1.75 in. Pin for Impact Sockets - 0.75 - 1.68 in. (KTI-35003)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33146)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37214)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in Size, Deep Socket, black oxide (6966)
- K-Tool International Impact Sockets