Shop All Impact Sockets
K-Tool International
1/2" Drive Impact Socket black oxide
Mfr # KTI-38233
Zoro # G7002331
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-38233
- Zoro # G7002331
- UPC # 00650361174478
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 33mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Finish | black oxide |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Description
Impact Socket,Deep,6 pt.,1/2 In.Drive,33mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 7 25/32 in Proto Needle Nose Plier Plastisol Grip Handle (J228G)
- DRILL AMERICA 1-5/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/8-4MT)
- LENOX Band Saw Blade, 14 ft. 3 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793091)
- DAVIES Round Grip Clamp Knob, 1/2-13 Size, 1.52"L, HR Phenolic (3018-D)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33130)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38223)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket 6 (KTI-35233)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38217)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-37417)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35138)
- PROTO 3/8 in Drive Impact Socket 9/32 in Size, Deep Socket, black oxide (J7709H)
- K-Tool International Impact Sockets