Shop All Impact Sockets
K-Tool International
1/2" Drive Impact Socket black oxide
Mfr # KTI-38222
Zoro # G7060617
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-38222
- Zoro # G7060617
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 22mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Finish | black oxide |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Socket 1/2 Dr Impact Dp 22MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1-5 Carbon Steel Screw Extractor Set (DEWEZS1-5)
- DREMEL All-Purpose Accessory Kit (709-02)
- ALFA TOOLS 5Pc Bormax Forstner Bit Set (FBM64030)
- GREENLEE Knockout Punch, 1 23/64" Size (K2P-1-B)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38211)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38232)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38221)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38113)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37212)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket 6 (KTI-35233)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036DT)
- K-Tool International Impact Sockets