Shop All Impact Sockets
K-Tool International
1/2" Drive Impact Socket black oxide
Mfr # KTI-38219
Zoro # G7027933
product price: $6.05
/ea
Sold in multiples of 2 for $12.10
$12.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
- Socket Type Deep Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-38219
- Zoro # G7027933
- UPC # 00769622372192
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Finish | black oxide |
Description
Deep 6 Pnt Impact Socket,1/2 In.Dr, 19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", SS (05071033001)
- DICKIES 2.5" Padded Work Belt with Quick Release Buckle (57055)
- POWERBUILT Spindle Nut Sckt - 4 Lugs Outer (648473)
- GREY PNEUMATIC 1872BRQ Repair Kit (1000RK)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38232)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38221)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38235)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38223)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33524)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33130)
- URREA 1/4" drive 6-point short impact socket 11/32" (6911H)
- K-Tool International Sockets & Ratchets